Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Parking Sign, 10" W, 7" H, English, Polyester, White

  • Mfr # 89133

  • Zoro # G7360348


product price: $9.19
/ea

Key Features

Header
Notice
Legend
No Parking
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89133
Zoro #
G7360348
UPC #
754473891336
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.010"

Details

Item
No Parking Sign
Header
Notice
Legend
No Parking
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Blue
Background Color
White
Language
English
Subject Matter
Parking
Legend Color
Black
Legend/Background Color
Blue And Black/White
Material
POLYESTER
Mounting Style
Adhesive-Backed
Sign Legend Text Color
Black
Average Outdoor Durability
5 to 8 yr
Features
Operating Temperature Range: -40 Degrees F to 230 Degrees F
State Specific Sign
No
Sign Legend
No Parking
Material Properties
Roll Up
Protective Coating
No Protective Coating
Sign Properties
Rigid
Sign Header
Notice
Sign Header Text Color
White
Indoor/Outdoor Usage
Outdoor
Sign Header Background Color
Blue
Sign Legend Style
Text
Number of Printed Sides
1

Description

No Parking Sign, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.