
No Parking Sign, 10"H, 14"W, Aluminum, 43406
Mfr # 43406
Zoro # G8618878
product price: $25.69
/eaKey Features
Header
Notice
Legend
No Parking
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43406
Zoro #
G8618878
UPC #
754473434069
Country of Origin
Mexico
Dimensions
Width
14"
Height
10"
Thickness
0.035"
Details
Item
No Parking Sign
Header
Notice
Legend
No Parking
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Blue
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
No Parking Sign, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.