No Parking Sign, 12" W, 18 in H, English, Aluminum, White

  • Mfr # 103732

  • Zoro # G8417180


product price:  $43.35
/ea

Key Features

Sign Material
Aluminum
Legend
No Parking Fire Lane Tow Zone
Width
12"
Thickness
0.090 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103732
Zoro #
G8417180
UPC #
754473014827
Country of Origin
United States

Dimensions

Width
12"
Thickness
0.090 in
Height
18 in

Details

Item
No Parking Sign
Sign Material
Aluminum
Legend
No Parking Fire Lane Tow Zone
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Engineer
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Symbol
None
Header
No Header
Sign Legend Color
Red
Legend Color
Red
Sign Legend Text Color
Red
Legend Pictogram Description
None

Description

No Parking Sign, Height 18 in, Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.