
No Parking Sign, 12" W, 6" H, English, Aluminum, Red, White
Mfr # 115614
Zoro # G8422753
product price:Â $29.99
/eaKey Features
Header
No Header
Legend
No Parking
Width
12"
Height
6"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
115614
Zoro #
G8422753
UPC #
754473189778
Country of Origin
Mexico
Dimensions
Width
12"
Height
6"
Thickness
0.090"
Details
Item
No Parking Sign
Header
No Header
Legend
No Parking
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Red
Description
No Parking Sign, Height 6 In., Width 12 In., Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.