Shop BRADY
See all product information
No Parking Sign, 18" Height, 18" Width, Plastic, Square, English
Mfr # 124576
Zoro # G8487381
product price:Â $34.99
/eaKey Features
Header
No Parking
Legend
No Parking Symbol
Width
18"
Height
18"
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
124576
Zoro #
G8487381
UPC #
754473810214
Country of Origin
United States
Dimensions
Width
18"
Height
18"
Thickness
0.059"
Details
Item
No Parking Sign
Header
No Parking
Legend
No Parking Symbol
Sign Shape
Square
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Symbol
Letter P Encircled w/Slash
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Legend Style
Text
Sign Legend Text Color
Black, Red
Description
Traffic Sign, Height 18 in, Width 18 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.