
No Parking Sign, 18"H, 12"W
Mfr # 115459
Zoro # G1213954
product price: $53.99
/eaKey Features
Header
No Header
Legend
Don't Even Think Of Parking Here
Width
12"
Height
18"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115459
Zoro #
G1213954
UPC #
754473184742
Country of Origin
Mexico
Dimensions
Width
12"
Height
18"
Thickness
0.090"
Details
Item
No Parking Sign
Header
No Header
Legend
Don't Even Think Of Parking Here
Sign Shape
Rectangle
Retroreflective Grade
High Intensity Prismatic
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Text
Description
No Parking Sign, Height 18 In., Width 12 In., Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.