No Parking Sign, 18"H, 12"W, Aluminum, 141796
Mfr # 141796
Zoro # G7360171
product price: $53.99
/eaKey Features
Header
No Header
Legend
No Parking
Width
12"
Height
18"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141796
Zoro #
G7360171
UPC #
754473190224
Country of Origin
Mexico
Dimensions
Width
12"
Height
18"
Thickness
0.090 in
Details
Item
No Parking Sign
Header
No Header
Legend
No Parking
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
No Text
Sign Background Color
Red, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Symbol
Letter P Encircled w/Slash
OSHA Compliant
Yes
Sign Legend Color
White
Sign Legend Text Color
White
Description
No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language No Text, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.