No Parking Sign, 18"H, 12"W, Fiberglass, 75140
Mfr # 75140
Zoro # G7425658
product price:Â $54.79
/eaKey Features
Header
No Header
Legend
No Parking
Width
12"
Height
18"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75140
Zoro #
G7425658
UPC #
754473751401
Country of Origin
United States
Dimensions
Width
12"
Height
18"
Thickness
0.098"
Details
Item
No Parking Sign
Header
No Header
Legend
No Parking
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Red
Description
No Parking Sign, Height 18 in, Width 12 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.