No Parking Sign, 18"H, 12"W, Fiberglass, 94105
- Mfr # 94105
- Zoro # G8415421
product price:Â
$
54.79
/ea
Key Features
Header
No Parking
Legend
Any Time
Width
12 in
Height
18"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 94105
- Zoro #
- G8415421
- UPC #
- 754473941055
- Country of Origin
- United States
- Item
- No Parking Sign
- Header
- No Parking
- Legend
- Any Time
- Sign Shape
- Rectangle
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- ANSI Compliant
- Yes
- Operating Temp. Range
- -40 Degrees to 194 Degrees F
- Legend Style
- Text
- Sign Legend Color
- Red
- Header Legend Color
- Red, White
- OSHA Compliant
- Yes
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Header Background Color
- Red, White
- Double-Sided
- No
- Sign Legend Text Color
- Red
Dimensions
- Width
- 12 in
- Height
- 18"
- Thickness
- 0.098"
Description
No Parking Sign, Height 18 In., Width 12 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.