Zoro Homepage

No Parking Sign, 24" Height, 24" Width, Plastic, Square, English

  • Mfr # 124578

  • Zoro # G7434758


product price: $39.45
/ea

Key Features

Header
No Parking
Legend
No Parking Symbol
Width
24"
Height
24"
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124578
Zoro #
G7434758
UPC #
754473810238
Country of Origin
United States

Dimensions

Width
24"
Height
24"
Thickness
0.059"

Details

Item
No Parking Sign
Header
No Parking
Legend
No Parking Symbol
Sign Shape
Square
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
OSHA Compliant
Yes
Symbol
Letter P Encircled w/Slash
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red

Description

Traffic Sign, Height 24 In., Width 24 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.