
No Parking Sign, 24" W, 24" H, No Text, Aluminum, Black, White
Mfr # 115520
Zoro # G8623050
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
No Legend
Width
24"
Height
24"
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115520
Zoro #
G8623050
UPC #
754473185121
Country of Origin
Mexico
Dimensions
Width
24"
Height
24"
Thickness
0.090"
Details
Item
No Parking Sign
Header
No Header
Legend
No Legend
Sign Shape
Square
Sign Material
Aluminum
Printed Language
No Text
Sign Background Color
Black, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Legend Style
Symbol
Symbol
P Encircled Red w/Slash
Sign Legend Text Color
Black, Red
Description
No Parking Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Printed Language No Text, Sign Shape Square
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.