Zoro Homepage

No Parking Sign, 6" Height, 12" Width, Aluminum, Rectangle, No Text

  • Mfr # 115596

  • Zoro # G7425630


product price: $29.99
/ea

Key Features

Header
No Header
Legend
No Legend
Width
12"
Height
6"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115596
Zoro #
G7425630
UPC #
754473185503
Country of Origin
Mexico

Dimensions

Width
12"
Height
6"
Thickness
0.090"

Details

Item
No Parking Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
No Text
Sign Background Color
Black, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Symbol
Tow Truck Towing Car
Legend Style
Symbol
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black

Description

Traffic Sign, Height 6 in, Width 12 In., Sign Material Aluminum, Printed Language No Text, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.