Shop BRADY
See all product information
Create Account
No Parking Sign, 7"H, 10"W, Fiberglass, 122855
- Mfr # 122855
- Zoro # G7378021
product price:Â
$
25.69
/ea
Key Features
Header
Notice
Legend
No Parking
Width
10 in
Height
7"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 122855
- Zoro #
- G7378021
- UPC #
- 754473718190
- Country of Origin
- United States
- Item
- No Parking Sign
- Header
- Notice
- Legend
- No Parking
- Sign Shape
- Rectangle
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Sign Legend Color
- Black
- ANSI Compliant
- Yes
- Symbol
- None
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Operating Temp. Range
- -40 Degrees to 194 Degrees F
- Double-Sided
- No
- Header Legend Color
- White
- Header Background Color
- Blue
- OSHA Compliant
- Yes
- Legend Style
- Text
- Sign Legend Text Color
- Black
Dimensions
- Width
- 10 in
- Height
- 7"
- Thickness
- 0.098"
Description
No Parking Sign, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.