Zoro Homepage

No Public Restrooms, 3-1/2 in x 10 in, Rectangle, Plastic, 124638

  • Mfr # 124638

  • Zoro # G8412579


product price: $8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

Legend
No Public Restrooms
Sign Material
Plastic
Height
3-1/2"
Width
10"
Thickness
0.059"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124638
Zoro #
G8412579
UPC #
754473810832
Country of Origin
United States

Dimensions

Height
3-1/2"
Width
10"
Thickness
0.059"

Details

Item
Restroom Sign
Legend
No Public Restrooms
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
No Header
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
Black
Legend Color
White
Sign Legend Text Color
White

Description

Restroom Sign, Sign Subject Matter Restrooms, Height 3-1/2 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Public Restrooms, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.