Zoro Homepage

No Roof Access, 7" W x 10" H, Rectangle, Polyester, 81879, PK10

  • Mfr # 81879

  • Zoro # G7761490


product price: $132.99
/pk 10, $13.30/ea
Free Shipping & Returns

Key Features

Legend
No Roof Access
Sign Material
Polyester
Height
10"
Width
7"
Thickness
0.009"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81879
Zoro #
G7761490
UPC #
754473818791
Country of Origin
United States

Dimensions

Height
10"
Width
7"
Thickness
0.009"

Details

Item
Admittance Sign
Legend
No Roof Access
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
Yes
Standards
MEA Approved; UL 1994; UL Listed for US
Legend Style
Symbol and Text
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Printed Language
English
Header
No Header
ANSI Compliant
No
Sign Background Color
White
Legend Color
Black, Red
Sign Legend Text Color
Black, Red

Description

Admittance Sign, Sign Subject Matter Facility, Height 10 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Roof Access, Printed Language English, Sign Shape Rectangle, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.