Zoro Homepage

No Smoking, 3 1/2 in x 10 in, Rectangle, Vinyl, 20107MLS

  • Mfr # 20107MLS

  • Zoro # G7397527


product price: $28.89
/ea

Key Features

Legend
No Smoking
Width
10 in
Height
3 1/2 in
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20107MLS
Zoro #
G7397527
UPC #
754473945831
Country of Origin
United States

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.025 in

Details

Item
Rectangular Safety Sign
Legend
No Smoking
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Red
Operating Temp. Range
0 Degrees to 158 Degrees F
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Red

Description

Rectangular Safety Sign, Sign Subject Matter No Smoking, Height 3 1/2 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Surface, Legend No Smoking, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.