Shop BRADY
See all product information
Create Account
No Smoking Sign, 10" H, 14 in W, Fiberglass, Rectangle, English, 104954
- Mfr # 104954
- Zoro # G8608369
product price:Â
$
34.99
/ea
Key Features
Header
No Smoking
Legend
No Smoking Smoking Is Prohibited. Washington Clean Air Act - Rcw 70.160
Width
14 in
Height
10 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 104954
- Zoro #
- G8608369
- UPC #
- 754473007904
- Country of Origin
- United States
- Item
- No Smoking Sign
- Header
- No Smoking
- Legend
- No Smoking Smoking Is Prohibited. Washington Clean Air Act - Rcw 70.160
- Sign Shape
- Rectangle
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Operating Temp. Range
- -40 Degrees to 194 Degrees F
- Sign Legend Color
- Black, Red
- Legend Style
- Symbol and Text
- Double-Sided
- No
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- OSHA Compliant
- Yes
- ANSI Compliant
- Yes
- Sign Legend Text Color
- Black, Red
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.098 in
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Smoking, Legend No Smoking Smoking Is Prohibited. Washington Clean Air Act - Rcw 70.160, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.