No Smoking Sign, 10" H, 14 in W, Fiberglass, Rectangle, English, 46993
Mfr # 46993
Zoro # G7366727
product price:Â $34.99
/eaKey Features
Header
No Header
Legend
No Smoking Except In Designated Areas
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46993
Zoro #
G7366727
UPC #
754473469931
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.100 in
Details
Item
No Smoking Sign
Header
No Header
Legend
No Smoking Except In Designated Areas
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
White
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking Except In Designated Areas, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.