No Smoking Sign, 10" H, 14 in W, Plastic, Rectangle, English, 123913
Mfr # 123913
Zoro # G7403678
product price: $13.99
/eaKey Features
Header
No Header
Legend
This Is a Smoke-Free Facility Thank You For Not Smoking
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123913
Zoro #
G7403678
UPC #
754473796211
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.059 in
Details
Item
No Smoking Sign
Header
No Header
Legend
This Is a Smoke-Free Facility Thank You For Not Smoking
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend This Is A Smoke-Free Facility Thank You For Not Smoking, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.