No Smoking Sign, 10" H, 14 in W, Plastic, Rectangle, English, 128080
- Mfr # 128080
- Zoro # G8484922
product price:Â
$
13.99
/ea
Key Features
Header
Smoking Prohibited
Legend
Except In Designated Areas
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 128080
- Zoro #
- G8484922
- UPC #
- 754473768386
- Country of Origin
- United States
- Item
- No Smoking Sign
- Header
- Smoking Prohibited
- Legend
- Except In Designated Areas
- Sign Shape
- Rectangle
- Sign Material
- Plastic
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Double-Sided
- No
- Legend Style
- Symbol and Text
- ANSI Compliant
- Yes
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- OSHA Compliant
- Yes
- Header Background Color
- Black
- Operating Temp. Range
- -40 Degrees to 176 Degrees F
- Sign Legend Color
- Red
- Header Legend Color
- White
- Sign Legend Text Color
- Red
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.059 in
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Smoking Prohibited, Legend Except In Designated Areas, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.