This item is Discontinued.

Brady No Smoking Sign, 10" H, 14 in W, Polyester, Rectangle, English, 128087 128087

This item is Discontinued.

Brady

No Smoking Sign, 10" H, 14 in W, Polyester, Rectangle, English, 128087 (Discontinued)

Mfr # 128087
Zoro # G7425527
UPC # 754473768454
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128087
Zoro #
G7425527
UPC #
754473768454
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
No Smoking Sign
Header
No Header
Legend
Smoking Will Result In Disciplinary Action
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black, Red
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Smoking Will Result In Disciplinary Action, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.