No Smoking Sign, 10" H, 14 in W, Vinyl, Rectangle, English, 141947
Mfr # 141947
Zoro # G8636019
product price:Â $13.85
/eaKey Features
Header
No Header
Legend
No Smoking
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
141947
Zoro #
G8636019
UPC #
754473182397
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.004 in
Details
Item
No Smoking Sign
Header
No Header
Legend
No Smoking
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 180 Degrees F
Sign Legend Text Color
White
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Smoking, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.