No Smoking Sign, 10" H, 7 in W, Fiberglass, Rectangle, English, 141913
Mfr # 141913
Zoro # G7372388
product price:Â $26.29
/eaKey Features
Header
Danger
Legend
No Smoking.
Height
10 in
Sign Shape
Rectangle
Sign Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
141913
Zoro #
G7372388
UPC #
754473182069
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.098 in
Details
Item
No Smoking Sign
Header
Danger
Legend
No Smoking.
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend No Smoking., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.