Zoro Homepage

No Smoking Sign, 10" H, 7 in W, Plastic, Rectangle, English, 123934

  • Mfr # 123934

  • Zoro # G8636621


product price: $9.55
/ea

Key Features

Header
No Header
Legend
This Is A Smoke-Free Campus Smoking Prohibited
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123934
Zoro #
G8636621
UPC #
754473796549
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.059 in

Details

Item
No Smoking Sign
Header
No Header
Legend
This Is A Smoke-Free Campus Smoking Prohibited
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black, Red

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend This Is A Smoke-Free Campus Smoking Prohibited, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.