Zoro Homepage

No Smoking Sign, 10" H, 7 in W, Polyester, Rectangle, English, 128000

  • Mfr # 128000

  • Zoro # G7407202


product price: $12.99
/ea

Key Features

Header
No Header
Legend
No Smoking In This Building
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128000
Zoro #
G7407202
UPC #
754473766825
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.010 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking In This Building
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black, Red

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Smoking In This Building, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products