This item is Discontinued.

Brady No Smoking Sign, 10" H, 7 in W, Polyester, Rectangle, English, 128114 128114

This item is Discontinued.

Brady

No Smoking Sign, 10" H, 7 in W, Polyester, Rectangle, English, 128114 (Discontinued)

Mfr # 128114
Zoro # G8614483
UPC # 754473768751
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128114
Zoro #
G8614483
UPC #
754473768751
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.010 in

Details

Item
No Smoking Sign
Header
warning
Legend
Smoking Is Hazardous To Your Health
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Smoking Is Hazardous To Your Health, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.