Zoro Homepage

No Smoking Sign, 10" H, 7 in W, Polyester, Rectangle, English, 141960

  • Mfr # 141960

  • Zoro # G3034930


product price: $11.69
/ea

Key Features

Header
No Header
Legend
No Smoking On Premises
Width
7 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141960
Zoro #
G3034930
UPC #
754473182526
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.01 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking On Premises
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material
Polyester
Sign Legend Color
Black, Red
Legend/Background Color
Black and Red/White
ANSI Compliant
Yes
Double-Sided
No
Legend Color
Black, Red
Mounting Style
Adhesive-Backed
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Background Color
White
Subject Matter
No Smoking
Sign Legend Text Color
Black, Red
Shape
Rectangle
Color
Black/Red on White
Sign Header
No Header
Glow In The Dark
No
Product Type
No Smoking Sign

Description

No Smoking Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products