No Smoking Sign, 10" H, 7 in W, Polyester, Rectangle, English, Spanish, 125393
Mfr # 125393
Zoro # G8487442
product price: $9.19
/eaKey Features
Header
Caution/Precaucion
Legend
Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights/Area De Almacenamiento De Desechos De Materiales Peligrosos. No Fumar Ni Exponer Llamas O Luces Abiertas.
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125393
Zoro #
G8487442
UPC #
754473730352
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.010 in
Details
Item
No Smoking Sign
Header
Caution/Precaucion
Legend
Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights/Area De Almacenamiento De Desechos De Materiales Peligrosos. No Fumar Ni Exponer Llamas O Luces Abiertas.
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
No
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Text
Sign Legend Text Color
Black
Description
No Smoking Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 7 in, Sign Material Polyester, Header Caution/Precaucion, Legend Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights/Area De Almacenamiento De Desechos De Materiales Peligrosos. No Fumar Ni Exponer Llamas O Luces Abiertas., Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.