Zoro Homepage

No Smoking Sign, 10" H, 7 in W, Rectangle, English, 123921

  • Mfr # 123921

  • Zoro # G8462470


product price: $15.65
/ea

Key Features

Header
No Header
Legend
The Use Of Tobacco Products In This Facility Is Prohibited
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123921
Zoro #
G8462470
UPC #
754473796334
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.035 in

Details

Item
No Smoking Sign
Header
No Header
Legend
The Use Of Tobacco Products In This Facility Is Prohibited
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
White
Sign Legend Text Color
White

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend The Use Of Tobacco Products In This Facility Is Prohibited, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products