This item is Discontinued.

Brady No Header, This Is a Smoke-Free Facility Thank You For Not Smoking, 14 in W x 10 in H, Rectangle 123912

No Header, This Is a Smoke-Free Facility Thank You For Not Smoking, 14 in W x 10 in H, Rectangle (Discontinued)

  • Mfr # 123912
  • Zoro # G1915481
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123912
Zoro #
G1915481
UPC #
754473796204
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.035 in

Details

Item
No Smoking Sign
Header
No Header
Legend
This Is a Smoke-Free Facility Thank You For Not Smoking
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black and Red/White
Mounting Style
With Mounting Holes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Background Color
White
Subject Matter
No Smoking
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text and Symbol
Legend Color
Black, Red
Sign Legend Color
Black, Red
Material
Aluminum
OSHA Compliant
Yes
Language
English
Sign Legend Text Color
Black, Red
Shape
Rectangle

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend This Is A Smoke-Free Facility Thank You For Not Smoking, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.