This item is Discontinued.

Brady No Header, Smoking Will Result In Disciplinary Action, 14 in W x 10 in H, Rectangle, Aluminum 128085

No Header, Smoking Will Result In Disciplinary Action, 14 in W x 10 in H, Rectangle, Aluminum (Discontinued)

  • Mfr # 128085
  • Zoro # G1911981
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128085
Zoro #
G1911981
UPC #
754473768430
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.035 in

Details

Item
No Smoking Sign
Header
No Header
Legend
Smoking Will Result In Disciplinary Action
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Mounting Style
With Mounting Holes
Legend/Background Color
Black and Red/White
Legend Style
Text and Symbol
Legend Color
Black, Red
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Subject Matter
No Smoking
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
Material
Aluminum
Background Color
White
Sign Legend Text Color
Black, Red
Shape
Rectangle

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Smoking Will Result In Disciplinary Action, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.