This item is Discontinued.

Brady No Smoking Sign, 10" Height, 7" Width, Plastic, Rectangle, English 128065

No Smoking Sign, 10" Height, 7" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 128065
  • Zoro # G2558005
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128065
Zoro #
G2558005
UPC #
754473768232
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.059 in

Details

Item
No Smoking Sign
Header
No Header
Legend
Smoking Lounge
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Material
Polystyrene
Legend Style
Text and Symbol
Operating Temp. Range
-40 Degrees to 176 Degrees F
Language
English
Sign Legend Color
Green
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Subject Matter
No Smoking
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color
White
Mounting Style
With Mounting Holes
Legend/Background Color
Green and Black/White
Legend Color
Green
Sign Legend Text Color
Green
Shape
Rectangle

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Smoking Lounge, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.