No Smoking Sign, 10" Height, 7" Width, Polyester, Rectangle, English (Discontinued)
- Mfr # 123935
- Zoro # G6140741
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
123935
Zoro #
G6140741
UPC #
754473796556
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.010 in
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend This Is A Smoke-Free Campus Smoking Prohibited, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.