This item is Discontinued.

Brady No Smoking Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English 123053

No Smoking Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 123053
  • Zoro # G8558146
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123053
Zoro #
G8558146
UPC #
754473719654
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.01 in

Details

Item
No Smoking Sign
Header
No Header
Legend
State Law Prohibits Smoking Within 8 Feet Of This Entrance
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black, Red
Legend/Background Color
Black/Red on White
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Subject Matter
No Smoking
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Material
Polyester
Language
English
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Background Color
White
Sign Legend Color
Black, Red
Shape
Rectangle
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header
No Header
Product Type
No Smoking Sign

Description

No Smoking Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.