This item is Discontinued.

Brady Do Not Litter!, Please Put Cigarette Butts In Their Proper Place, 14 in W x 10 in H, Rectangle 123949

Do Not Litter!, Please Put Cigarette Butts In Their Proper Place, 14 in W x 10 in H, Rectangle (Discontinued)

  • Mfr # 123949
  • Zoro # G6069481
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123949
Zoro #
G6069481
UPC #
754473796730
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
No Smoking Sign
Header
Do Not Litter!
Legend
Please Put Cigarette Butts In Their Proper Place
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Green and Brown/White
Header Legend Color
White
Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language
English
Mounting Style
With Mounting Holes
Double-Sided
No
Subject Matter
Cleaning and Maintenance
Operating Temp. Range
-40 Degrees to 176 Degrees F
Background Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Material
Polystyrene
Header Background Color
Green
Legend Style
Text and Symbol
Sign Legend Text Color
Black
Shape
Rectangle

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Do Not Litter!, Legend Please Put Cigarette Butts In Their Proper Place, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.