This item is Discontinued.

Brady No Smoking Sign, 14 in H, 10" W, Paper, Rectangle, English, 115929 115929

This item is Discontinued.

Brady

No Smoking Sign, 14 in H, 10" W, Paper, Rectangle, English, 115929 (Discontinued)

Mfr # 115929
Zoro # G8444270
UPC # 754473185725
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115929
Zoro #
G8444270
UPC #
754473185725
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.060 in

Details

Item
No Smoking Sign
Header
No Header
Legend
Smoking Prohibited In This Building
Sign Shape
Rectangle
Sign Material
Paper
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Paper, Sign Mounting Style With Mounting Holes, Header No Header, Legend Smoking Prohibited In This Building, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.