No Smoking Sign, 14 in H, 10" W, Plastic, Rectangle, English, 123943
Mfr # 123943
Zoro # G7403991
product price: $13.99
/eaKey Features
Header
No Header
Legend
No Smoking On This Property
Height
14 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123943
Zoro #
G7403991
UPC #
754473796679
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.059 in
Details
Item
No Smoking Sign
Header
No Header
Legend
No Smoking On This Property
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking On This Property, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.