
No Smoking Sign, 14 in H, 10" W, Plastic, Rectangle, English, Spanish, 124137
Mfr # 124137
Zoro # G8618327
product price: $13.99
/eaKey Features
Header
No Header
Legend
This Is A Smoke- Free Facility Thank You For Not Smoking/Este Es Un Edificio Libre De Humo Gracias Por No Fumar
Height
14 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124137
Zoro #
G8618327
UPC #
754473798970
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.059 in
Details
Item
No Smoking Sign
Header
No Header
Legend
This Is A Smoke- Free Facility Thank You For Not Smoking/Este Es Un Edificio Libre De Humo Gracias Por No Fumar
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
Black, Red
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend This Is A Smoke- Free Facility Thank You For Not Smoking/Este Es Un Edificio Libre De Humo Gracias Por No Fumar, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.