Zoro Homepage

No Smoking Sign, 14 in H, 10" W, Polyester, Rectangle, English, 123938

  • Mfr # 123938

  • Zoro # G2570891


product price: $12.29
/ea

Key Features

Header
No Header
Legend
This Is A Smoke-Free Campus Smoking Prohibited
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123938
Zoro #
G2570891
UPC #
754473796617
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.01 in

Details

Item
No Smoking Sign
Header
No Header
Legend
This Is A Smoke-Free Campus Smoking Prohibited
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
No Smoking
Legend/Background Color
Black and Red/White
Material
Polyester
Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black, Red
Mounting Style
Adhesive-Backed
Double-Sided
No
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header
No Header
Shape
Rectangle
Product Type
No Smoking Sign

Description

No Smoking Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.