This item is Discontinued.

Brady No Smoking Sign, 14 in H, 10" W, Rectangle, English, 128013 128013

This item is Discontinued.

Brady

No Smoking Sign, 14 in H, 10" W, Rectangle, English, 128013 (Discontinued)

Mfr # 128013
Zoro # G7405489
UPC # 754473767273
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128013
Zoro #
G7405489
UPC #
754473767273
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.035 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking On Stairway
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking On Stairway, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.