This item is Discontinued.

Brady Danger, No Smoking., 7" W x 10" H, Rectangle, Polyester 141909

Danger, No Smoking., 7" W x 10" H, Rectangle, Polyester (Discontinued)

  • Mfr # 141909
  • Zoro # G1984109
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
141909
Zoro #
G1984109
UPC #
754473182021
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.010"

Details

Item
No Smoking Sign
Header
Danger
Legend
No Smoking.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Background Color
White
ANSI Compliant
Yes
Legend/Background Color
Black/Red on White
Language
English
Legend Style
Text and Symbol
Operating Temp. Range
-40 Degrees to 230 Degrees F
Material
Polyester
Legend Color
Black
OSHA Compliant
Yes
Subject Matter
No Smoking
Mounting Style
Adhesive-Backed
Double-Sided
No
Sign Legend Text Color
Black
Shape
Rectangle

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend No Smoking., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.