Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady No Smoking Sign, 14" Height, 20" Width, Fiberglass, Rectangle, English 72097

No Smoking Sign, 14" Height, 20" Width, Fiberglass, Rectangle, English (Discontinued)

  • Mfr # 72097
  • Zoro # G7362910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72097
Zoro #
G7362910
UPC #
754473720971
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.098 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking Matches or Open Lights
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
White

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 14 in, Width 20 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking Matches Or Open Lights, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.