No Smoking Sign, 18 in H, 12 in W, Rectangle, English, 115622
Mfr # 115622
Zoro # G7361510
product price:Â $53.99
/eaKey Features
Header
No Header
Legend
No Smoking
Width
12 in
Height
18 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115622
Zoro #
G7361510
UPC #
754473189846
Country of Origin
Mexico
Dimensions
Width
12 in
Height
18 in
Thickness
0.090 in
Details
Item
No Smoking Sign
Header
No Header
Legend
No Smoking
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
White
Sign Legend Text Color
White
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Surface, Header No Header, Legend No Smoking, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.