Shop BRADY
See all product information
Create Account
No Smoking Sign, 20 in H, 14 in W, Fiberglass, Rectangle, English, 72295
- Mfr # 72295
- Zoro # G7436149
product price:Â
$
53.99
/ea
Key Features
Header
No Header
Legend
No Smoking
Height
20 in
Sign Shape
Rectangle
Sign Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72295
- Zoro #
- G7436149
- UPC #
- 754473722951
- Country of Origin
- United States
- Item
- No Smoking Sign
- Header
- No Header
- Legend
- No Smoking
- Sign Shape
- Rectangle
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Legend Style
- Symbol and Text
- Operating Temp. Range
- -40 Degrees to 194 Degrees F
- ANSI Compliant
- Yes
- Double-Sided
- No
- OSHA Compliant
- Yes
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Sign Legend Color
- Black, Red
- Sign Legend Text Color
- Black, Red
Dimensions
- Width
- 14 in
- Height
- 20 in
- Thickness
- 0.098 in
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 20 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.