Zoro Homepage

No Smoking Sign, 5 in H, 14 in W, Polyester, Rectangle, English, 88448

  • Mfr # 88448

  • Zoro # G7376061


product price: $9.39
/ea

Key Features

Header
No Header
Legend
No Smoking Or Open Flames
Width
14 in
Height
5 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88448
Zoro #
G7376061
UPC #
754473884482
Country of Origin
United States

Dimensions

Width
14 in
Height
5 in
Thickness
0.010 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking Or Open Flames
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Sign Legend Text Color
White

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 5 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Smoking Or Open Flames, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.