
No Smoking Sign, 7" H, 10" W, Fiberglass, Rectangle, English, 104974
Mfr # 104974
Zoro # G8605167
product price:Â $26.29
/eaKey Features
Header
No Header
Legend
Smoking Is Prohibited Within 25 Feet Of All Building Entrances. Thank You For Not Smoking - Washington Clean Indoor Air Act - Rcw 70.160
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104974
Zoro #
G8605167
UPC #
754473008109
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.098 in
Details
Item
No Smoking Sign
Header
No Header
Legend
Smoking Is Prohibited Within 25 Feet Of All Building Entrances. Thank You For Not Smoking - Washington Clean Indoor Air Act - Rcw 70.160
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Smoking Is Prohibited Within 25 Feet Of All Building Entrances. Thank You For Not Smoking - Washington Clean Indoor Air Act - Rcw 70.160, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.