Shop BRADY
See all product information
Create Account
No Smoking Sign, 7" H, 10" W, Fiberglass, Rectangle, English, 122795
- Mfr # 122795
- Zoro # G7393421
product price:Â
$
26.19
/ea
Key Features
Header
No Header
Legend
No Smoking This Area
Height
7 in
Sign Shape
Rectangle
Sign Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 122795
- Zoro #
- G7393421
- UPC #
- 754473717575
- Country of Origin
- United States
- Item
- No Smoking Sign
- Header
- No Header
- Legend
- No Smoking This Area
- Sign Shape
- Rectangle
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- ANSI Compliant
- Yes
- Sign Legend Color
- Red
- Operating Temp. Range
- -40 Degrees to 194 Degrees F
- Legend Style
- Text
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- OSHA Compliant
- Yes
- Double-Sided
- No
- Sign Legend Text Color
- Red
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.098 in
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking This Area, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.