Zoro Homepage

No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, 131781

  • Mfr # 131781

  • Zoro # G7425822


product price: $9.55
/ea

Key Features

Header
Danger
Legend
No Smoking Flammable Materials
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131781
Zoro #
G7425822
UPC #
754473824518
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Details

Item
No Smoking Sign
Header
Danger
Legend
No Smoking Flammable Materials
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Red
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend No Smoking Flammable Materials, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.