Zoro Homepage

No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, 22707

  • Mfr # 22707

  • Zoro # G7406852


product price: $9.55
/ea

Key Features

Header
Caution
Legend
Caution Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22707
Zoro #
G7406852
UPC #
754473227074
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Details

Item
No Smoking Sign
Header
Caution
Legend
Caution Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black

Description

No Smoking Sign, Sign Subject Matter Caution, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Caution Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.