Shop BRADY
See all product information
Create Account
No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, 85482
- Mfr # 85482
- Zoro # G7359499
product price:Â
$
29.99
/ea
Key Features
Header
No Header
Legend
No Smoking
Width
10 in
Height
7 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85482
- Zoro #
- G7359499
- UPC #
- 754473854829
- Country of Origin
- United States
- Item
- No Smoking Sign
- Header
- No Header
- Legend
- No Smoking
- Sign Shape
- Rectangle
- Sign Material
- Plastic
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- Red, White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- Yes
- UV Resistant
- No
- ANSI Compliant
- Yes
- Operating Temp. Range
- -40 Degrees to 176 Degrees F
- Double-Sided
- No
- Legend Style
- Text
- Sign Legend Color
- Red
- OSHA Compliant
- Yes
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Sign Legend Text Color
- Red
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.063 in
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.